- 0.5 in Inside Diameter
- Self-Aligning Type
- Pressed Stainless Steel Housing Material
| Overall Length | 3.38 in |
| Feet Height | 1.13 in |
| Housing | Pressed Stainless Steel |
| Bolt Hole Center-to-Center | 0.44 in |
| I.D. | 0.5 in |
| Type | Self-Aligning |
| Shaft Dia. | 0.5 in |
| Mounting Bolt Hole Size | 0.13 in |
| Mounting Surface to Shaft Center | 4.38 in |
| Overall Height | 2.75 in |
| Weight | 0.2 LB |
| EAN or UPC | 44861007037 |

