- 0.75 in Inside Diameter
- 2 Bolts
- Solid-Rigid Type
| I.D. | 0.75 in |
| Overall Height | 2.5 in |
| Feet Height | 1.5 in |
| No. of Bolts | 2 |
| Mounting Surface to Shaft Center | 4.44 in |
| Overall Length | 3.56 in |
| Type | Solid-Rigid |
| Bolt Hole Center-to-Center | 0.44 in |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 180 °F |
| Shaft Dia. | 0.75 in |
| Weight | 0.5 LB |
| EAN or UPC | 44861007693 |

