Climax Metal
F4DC-BL-062
F2DC-BL - Series Rigid 4 Bolt Flange Mount Bearing With 2 Set Screws
Item #104741568
- 0.63 in Inside Diameter
- 4 Bolts
- Rigid Type
- Die-Cast Housing Material
| Overall Length | 2.13 in |
| No. of Bolts | 4 |
| Feet Height | 1.03 in |
| Overall Height | 1.88 in |
| Type | Rigid |
| Mounting Surface to Shaft Center | 3 in |
| Bolt Hole Center-to-Center | 0.38 in |
| I.D. | 0.63 in |
| Mounting Bolt Hole Size | 0.38 in |
| Housing | Die-Cast |
| Weight | 0.7 LB |
| EAN or UPC | 44861008089 |
