Climax Metal
F4DC-BL-100
F2DC-BL - Series Rigid 4 Bolt Flange Mount Bearing With 2 Set Screws
Item #104781081
- 1 in Inside Diameter
- 4 Bolts
- Rigid Type
- Die-Cast Housing Material
| I.D. | 1 in |
| No. of Bolts | 4 |
| Mounting Surface to Shaft Center | 3.75 in |
| Housing | Die-Cast |
| Overall Height | 2.38 in |
| Bolt Hole Center-to-Center | 0.44 in |
| Feet Height | 1.25 in |
| Mounting Bolt Hole Size | 0.44 in |
| Type | Rigid |
| Overall Length | 2.75 in |
| Weight | 1.2 LB |
| EAN or UPC | 44861008386 |
