- 0.63 in Inside Diameter
- 4 Bolts
- Solid-Rigid Type
| No. of Bolts | 4 |
| Bolt Hole Center-to-Center | 0.44 in |
| Overall Length | 2.13 in |
| Mounting Surface to Shaft Center | 3 in |
| Temperature Range [Min] | -60 °F |
| Shaft Dia. | 0.625 in |
| Type | Solid-Rigid |
| Temperature Range [Max] | 180 °F |
| I.D. | 0.63 in |
| Feet Height | 1.25 in |
| Weight | 0.6 LB |
| EAN or UPC | 44861008706 |

