Climax Metal
G1SC-012-SS
G1SC Series Stainless Steel 0.13 in One-Piece Clamping Collars
Item #105464179
- 0.13 in Inside Diameter
- 0.5 in Outside Diameter
- 0.25 in Width
- Stainless Steel Material
| Inch/Metric | Inch |
| I.D. | 0.125 in - 1/8 in |
| Width | 0.25 in |
| Material | Stainless Steel |
| Recessed Screw | No |
| Screw Size | 4-40x3/8 |
| Screw Length | 3/8 in |
| Finish | Plain |
| O.D. | 0.500 in - 1/2 in |
| Collar Style | One Piece - Split |
| Weight | 0.028 LB |
| EAN or UPC | 44861630075 |
