Climax Metal
G1SC-018-SS
G1SC Series Stainless Steel 0.19 in One-Piece Clamping Collars
Item #105509605
- 0.19 in Inside Diameter
- 0.63 in Outside Diameter
- 0.31 in Width
- Stainless Steel Material
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| O.D. | 0.625 in - 5/8 in |
| Finish | Plain |
| Width | 0.31 in |
| Material | Stainless Steel |
| Screw Size | 4-40x3/8 |
| I.D. | 0.188 in - 3/16 in |
| Inch/Metric | Inch |
| Screw Length | 3/8 in |
| Weight | 0.027 LB |
| EAN or UPC | 44861634004 |
