- 0.25 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Aluminum Material
| Finish | Plain |
| Recessed Screw | No |
| O.D. | 0.688 in - 11/16 in |
| Screw Length | 3/8 in |
| I.D. | 0.250 in - 1/4 in |
| Collar Style | One Piece - Split |
| Width | 0.31 in |
| Inch/Metric | Inch |
| Screw Size | 4-40x3/8 |
| Material | Aluminum |
| Weight | 0.01 LB |
| EAN or UPC | 44861051726 |

