Climax Metal
G1SC-025-SS
G1SC Series Stainless Steel 0.25 in One-Piece Clamping Collars
Item #105472100
- 0.25 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Stainless Steel Material
| I.D. | 0.250 in - 1/4 in |
| Recessed Screw | No |
| Width | 0.31 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| O.D. | 0.688 in - 11/16 in |
| Material | Stainless Steel |
| Screw Length | 3/8 in |
| Screw Size | 4-40x3/8 |
| Finish | Plain |
| Weight | 0.025 LB |
| EAN or UPC | 44861630143 |
