Climax Metal
G1SC-031-SS
G1SC Series Stainless Steel 0.31 in One-Piece Clamping Collars
Item #105465636
- 0.31 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Stainless Steel Material
| O.D. | 0.688 in - 11/16 in |
| Collar Style | One Piece - Split |
| Screw Size | 4-40x3/8 |
| Screw Length | 3/8 in |
| Width | 0.31 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Finish | Plain |
| I.D. | 0.313 in - 5/16 in |
| Material | Stainless Steel |
| Weight | 0.023 LB |
| EAN or UPC | 44861630136 |
