Climax Metal
G1SC-037-SS
G1SC Series Stainless Steel 0.38 in One-Piece Clamping Collars
Item #105467199
- 0.38 in Inside Diameter
- 0.88 in Outside Diameter
- 0.34 in Width
- Stainless Steel Material
| Screw Size | 6-32x3/8 |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Screw Length | 3/8 in |
| O.D. | 0.875 in - 7/8 in |
| I.D. | 0.375 in - 3/8 in |
| Finish | Plain |
| Material | Stainless Steel |
| Width | 0.34 in |
| Weight | 0.044 LB |
| EAN or UPC | 44861630174 |
