Climax Metal
G1SC-050-SS
G1SC Series Stainless Steel 0.5 in One-Piece Clamping Collars
Item #101550338
- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- 0.41 in Width
- Stainless Steel Material
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Screw Size | 8-32x1/2 |
| Width | 0.41 in |
| I.D. | 0.500 in - 1/2 in |
| Screw Length | 1/2 in |
| O.D. | 1.125 in - 1 1/8 in |
| Finish | Plain |
| Recessed Screw | No |
| Weight | 0.081 LB |
| EAN or UPC | 44861630204 |
