Climax Metal
G1SC-056-SS
G1SC Series Stainless Steel 0.56 in One-Piece Clamping Collars
Item #105473100
- 0.56 in Inside Diameter
- 1.25 in Outside Diameter
- 0.44 in Width
- Stainless Steel Material
| Inch/Metric | Inch |
| Finish | Plain |
| I.D. | 0.563 in - 9/16 in |
| Recessed Screw | No |
| Width | 0.44 in |
| O.D. | 1.250 in - 1 1/4 in |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Screw Size | 10-32x1/2 |
| Screw Length | 1/2 in |
| Weight | 0.125 LB |
| EAN or UPC | 44861634059 |
