- 0.63 in Inside Diameter
- 1.31 in Outside Diameter
- 0.44 in Width
- Aluminum Material
| O.D. | 1.313 in - 1 5/16 in |
| Width | 0.44 in |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Material | Aluminum |
| Screw Length | 1/2 in |
| Screw Size | 10-32x1/2 |
| I.D. | 0.625 in - 5/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 44861051795 |

