Climax Metal
G1SC-068-SS
G1SC Series Stainless Steel 0.69 in One-Piece Clamping Collars
Item #101675683
- 0.69 in Inside Diameter
- 1.38 in Outside Diameter
- 0.44 in Width
- Stainless Steel Material
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| O.D. | 1.375 in - 1 3/8 in |
| Screw Length | 1/2 in |
| Width | 0.44 in |
| I.D. | 0.688 in - 11/16 in |
| Screw Size | 10-32x1/2 |
| Material | Stainless Steel |
| Recessed Screw | No |
| Finish | Plain |
| Weight | 0.181 LB |
| EAN or UPC | 44861634011 |
