- 0.88 in Inside Diameter
- 1.63 in Outside Diameter
- 0.5 in Width
- Aluminum Material
| Inch/Metric | Inch |
| O.D. | 1.625 in - 1 5/8 in |
| Width | 0.5 in |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Screw Length | 5/8 in |
| I.D. | 0.875 in - 7/8 in |
| Finish | Plain |
| Material | Aluminum |
| Screw Size | 1/4-28x5/8 |
| Weight | 0.06 LB |
| EAN or UPC | 44861051863 |

