- 0.94 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Steel Material
| Screw Length | 5/8 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28x5/8 |
| O.D. | 1.750 in - 1 3/4 in |
| Material | Steel |
| Recessed Screw | No |
| Finish | Black Oxide |
| Width | 0.5 in |
| I.D. | 0.938 in - 15/16 in |
| Collar Style | One Piece - Split |
| Weight | 0.219 LB |
| EAN or UPC | 44861634080 |

