Climax Metal
G1SC-093-SS
G1SC Series Stainless Steel 0.94 in One-Piece Clamping Collars
Item #105472103
- 0.94 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
| Width | 0.5 in |
| O.D. | 1.750 in - 1 3/4 in |
| Material | Stainless Steel |
| Screw Length | 5/8 in |
| Recessed Screw | No |
| Screw Size | 1/4-28x5/8 |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| I.D. | 0.938 in - 15/16 in |
| Weight | 0.219 LB |
| EAN or UPC | 44861029756 |
