Climax Metal
G1SC-100-SS
G1SC Series Stainless Steel 1 in One-Piece Clamping Collars
Item #101481904
- 1 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
| Collar Style | One Piece - Split |
| Screw Size | 1/4-28x5/8 |
| Width | 0.5 in |
| Finish | Plain |
| I.D. | 1.000 in - 1 in |
| Screw Length | 5/8 in |
| Recessed Screw | No |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 1.750 in - 1 3/4 in |
| Weight | 0.206 LB |
| EAN or UPC | 44861630358 |
