Climax Metal
G1SC-106-SS
G1SC Series Stainless Steel 1.06 in One-Piece Clamping Collars
Item #105463956
- 1.06 in Inside Diameter
- 1.88 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Screw Size | 1/4-28x5/8 |
| Screw Length | 5/8 in |
| O.D. | 1.875 in - 1 7/8 in |
| Finish | Plain |
| I.D. | 1.063 in - 1 1/16 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Width | 0.5 in |
| Weight | 0.244 LB |
| EAN or UPC | 44861033500 |
