- 1.13 in Inside Diameter
- 1.88 in Outside Diameter
- 0.5 in Width
- Steel Material
| Finish | Black Oxide |
| Recessed Screw | No |
| Screw Length | 3/4 in |
| Width | 0.5 in |
| Screw Size | 1/4-28x3/4 |
| I.D. | 1.125 in - 1 1/8 in |
| Collar Style | One Piece - Split |
| O.D. | 1.875 in - 1 7/8 in |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 0.227 LB |
| EAN or UPC | 44861630334 |

