- 1.19 in Inside Diameter
- 2.06 in Outside Diameter
- 0.5 in Width
- Steel Material
| Inch/Metric | Inch |
| I.D. | 1.188 in - 1 3/16 in |
| Screw Size | 1/4-28x3/4 |
| Material | Steel |
| Collar Style | One Piece - Split |
| O.D. | 2.063 in - 2 1/16 in |
| Finish | Black Oxide |
| Screw Length | 3/4 in |
| Width | 0.5 in |
| Recessed Screw | No |
| Weight | 0.294 LB |
| EAN or UPC | 44861630372 |

