- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- 0.5 in Width
- Aluminum Material
| Finish | Plain |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Screw Size | 1/4-28x3/4 |
| Material | Aluminum |
| Width | 0.5 in |
| Screw Length | 3/4 in |
| O.D. | 2.063 in - 2 1/16 in |
| Collar Style | One Piece - Split |
| I.D. | 1.250 in - 1 1/4 in |
| Weight | 0.75 LB |
| EAN or UPC | 44861051924 |

