Climax Metal
G1SC-131-SS
G1SC Series Stainless Steel 1.31 in One-Piece Clamping Collars
Item #105466887
- 1.31 in Inside Diameter
- 2.13 in Outside Diameter
- 0.56 in Width
- Stainless Steel Material
| Width | 0.56 in |
| Screw Length | 3/4 in |
| Inch/Metric | Inch |
| O.D. | 2.125 in - 2 1/8 in |
| Screw Size | 1/4-28x3/4 |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| I.D. | 1.313 in - 1 5/16 in |
| Recessed Screw | No |
| Finish | Plain |
| Weight | 0.387 LB |
| EAN or UPC | 44861033517 |
