- 1.44 in Inside Diameter
- 2.25 in Outside Diameter
- 0.56 in Width
- Steel Material
| Material | Steel |
| Recessed Screw | No |
| I.D. | 1.438 in - 1 7/16 in |
| O.D. | 2.250 in - 2 1/4 in |
| Width | 0.56 in |
| Inch/Metric | Inch |
| Screw Length | 3/4 in |
| Collar Style | One Piece - Split |
| Screw Size | 1/4-28x3/4 |
| Finish | Black Oxide |
| Weight | 0.344 LB |
| EAN or UPC | 44861630341 |

