- 1.5 in Inside Diameter
- 2.38 in Outside Diameter
- 0.56 in Width
- Aluminum Material
| Screw Size | 1/4-28x3/4 |
| Width | 0.56 in |
| Collar Style | One Piece - Split |
| Screw Length | 3/4 in |
| O.D. | 2.375 in - 2 3/8 in |
| Finish | Plain |
| I.D. | 1.500 in - 1 1/2 in |
| Material | Aluminum |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Weight | 0.13 LB |
| EAN or UPC | 44861051955 |

