Climax Metal
G1SC-150-SS
G1SC Series Stainless Steel 1.5 in One-Piece Clamping Collars
Item #101480269
- 1.5 in Inside Diameter
- 2.38 in Outside Diameter
- 0.56 in Width
- Stainless Steel Material
| I.D. | 1.500 in - 1 1/2 in |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Recessed Screw | No |
| O.D. | 2.375 in - 2 3/8 in |
| Screw Length | 3/4 in |
| Width | 0.56 in |
| Screw Size | 1/4-28x3/4 |
| Material | Stainless Steel |
| Weight | 0.394 LB |
| EAN or UPC | 44861630457 |
