- 1.63 in Inside Diameter
- 2.63 in Outside Diameter
- 0.69 in Width
- Steel Material
| I.D. | 1.625 in - 1 5/8 in |
| Screw Length | 1 in |
| Width | 0.69 in |
| Material | Steel |
| O.D. | 2.625 in - 2 5/8 in |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Screw Size | 5/16-24x1 |
| Weight | 0.603 LB |
| EAN or UPC | 44861630402 |

