Climax Metal
G1SC-168-SS
G1SC Series Stainless Steel 1.69 in One-Piece Clamping Collars
Item #105464718
- 1.69 in Inside Diameter
- 2.75 in Outside Diameter
- 0.69 in Width
- Stainless Steel Material
| Inch/Metric | Inch |
| Screw Size | 5/16-24x1 |
| Collar Style | One Piece - Split |
| Finish | Plain |
| I.D. | 1.688 in - 1 11/16 in |
| Screw Length | 1 in |
| Width | 0.69 in |
| O.D. | 2.750 in - 2 3/4 in |
| Material | Stainless Steel |
| Recessed Screw | No |
| Weight | 0.669 LB |
| EAN or UPC | 44861019955 |
