- 1.75 in Inside Diameter
- 2.75 in Outside Diameter
- 0.69 in Width
- Aluminum Material
| Collar Style | One Piece - Split |
| Screw Length | 1 in |
| Recessed Screw | No |
| Screw Size | 5/16-24x1 |
| I.D. | 1.750 in - 1 3/4 in |
| Material | Aluminum |
| Finish | Plain |
| O.D. | 2.750 in - 2 3/4 in |
| Width | 0.69 in |
| Inch/Metric | Inch |
| Weight | 0.21 LB |
| EAN or UPC | 44861051962 |

