Climax Metal
G1SC-181-SS
G1SC Series Stainless Steel 1.81 in One-Piece Clamping Collars
Item #105467801
- 1.81 in Inside Diameter
- 2.88 in Outside Diameter
- 0.69 in Width
- Stainless Steel Material
| Collar Style | One Piece - Split |
| I.D. | 1.813 in - 1 13/16 in |
| Finish | Plain |
| Material | Stainless Steel |
| Screw Size | 5/16-24x1 |
| Width | 0.69 in |
| O.D. | 2.875 in - 2 7/8 in |
| Screw Length | 1 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 0.638 LB |
| EAN or UPC | 44861033548 |
