- 1.94 in Inside Diameter
- 3 in Outside Diameter
- 0.69 in Width
- Aluminum Material
| O.D. | 3.000 in - 3 in |
| Recessed Screw | No |
| I.D. | 1.938 in - 1 15/16 in |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Screw Length | 1 in |
| Inch/Metric | Inch |
| Material | Aluminum |
| Width | 0.69 in |
| Screw Size | 5/16-24x1 |
| Weight | 1.031 LB |
| EAN or UPC | 44861051993 |

