Climax Metal
G1SC-218-SS
G1SC Series Stainless Steel 2.19 in One-Piece Clamping Collars
Item #101524518
- 2.19 in Inside Diameter
- 3.25 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
| O.D. | 3.250 in - 3 1/4 in |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Finish | Plain |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Screw Length | 1 in |
| I.D. | 2.188 in - 2 3/16 in |
| Width | 0.75 in |
| Screw Size | 5/16-24x1 |
| Weight | 0.9 LB |
| EAN or UPC | 44861016701 |
