Climax Metal
G1SC-262-SS
G1SC Series Stainless Steel 2.63 in One-Piece Clamping Collars
Item #105465640
- 2.63 in Inside Diameter
- 3.88 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Screw Length | 1 in |
| I.D. | 2.625 in - 2 5/8 in |
| Recessed Screw | No |
| Finish | Plain |
| Screw Size | 3/8-24x1 |
| Width | 0.88 in |
| O.D. | 3.875 in - 3 7/8 in |
| Collar Style | One Piece - Split |
| Weight | 1.494 LB |
| EAN or UPC | 44861018613 |
