- 2.75 in Inside Diameter
- 4 in Outside Diameter
- 0.88 in Width
- Steel Material
| Finish | Black Oxide |
| Screw Length | 1 in |
| I.D. | 2.750 in - 2 3/4 in |
| Recessed Screw | No |
| Width | 0.88 in |
| O.D. | 4.000 in - 4 in |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Screw Size | 3/8-24x1 |
| Material | Steel |
| Weight | 1.825 LB |
| EAN or UPC | 44861630051 |

