- 2.88 in Inside Diameter
- 4.25 in Outside Diameter
- 0.88 in Width
- Steel Material
| Recessed Screw | No |
| Screw Length | 1 in |
| Material | Steel |
| I.D. | 2.875 in - 2 7/8 in |
| Width | 0.88 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Screw Size | 3/8-24x1 |
| O.D. | 4.250 in - 4 1/4 in |
| Collar Style | One Piece - Split |
| Weight | 1.825 LB |
| EAN or UPC | 44861634295 |

