Climax Metal
G1SC-287-SS
G1SC Series Stainless Steel 2.88 in One-Piece Clamping Collars
Item #105463961
- 2.88 in Inside Diameter
- 4.25 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
| I.D. | 2.875 in - 2 7/8 in |
| Width | 0.88 in |
| Screw Length | 1 in |
| O.D. | 4.250 in - 4 1/4 in |
| Screw Size | 3/8-24x1 |
| Finish | Plain |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Weight | 1.825 LB |
| EAN or UPC | 44861015575 |
