- 3.25 in Inside Diameter
- 4.5 in Outside Diameter
- 0.88 in Width
- Steel Material
| Material | Steel |
| Finish | Black Oxide |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Width | 0.88 in |
| O.D. | 4.500 in - 4 1/2 in |
| I.D. | 3.250 in - 3 1/4 in |
| Collar Style | One Piece - Split |
| Screw Length | 1 in |
| Screw Size | 3/8-24x1 |
| Weight | 1.706 LB |
| EAN or UPC | 44861008942 |

