- 12 mm Inside Diameter
- 29 mm Outside Diameter
- Two Piece Coupling
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- Black oxide provides some corrosion resistance
| Coupling Type | Two Piece |
| Screw Material | Steel |
| Length | 45 mm |
| Material | Steel |
| No. of Cap Screws | 8 |
| Screw Sizes | M4 x 12 |
| Screw Size | M4x12 |
| Bore B | 12 mm |
| O.D. | 29 mm |
| I.D. | 12 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Inside Diameter B | 12 mm |
| Recessed Screw | No |
| Outside Dia. | 29 mm |
| Screw Style | Hex Socket Cap Screw |
| Bore A | 12 mm |
| Keyway | No Keyway |
| Outside Dia. [Min] | 29 mm |
| Weight | 0.406 LB |
| EAN or UPC | 44861036051 |
-
Prop 65


