- 16 mm Inside Diameter
- 34 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- T303 stainless steel is effective in corrosive environments
| Inch/Metric | Metric |
| No. of Cap Screws | 8 |
| Bore A | 16 mm |
| Coupling Type | Two Piece |
| Recessed Screw | No |
| Screw Sizes | M5 x 16 |
| Screw Style | Hex Socket Cap Screw |
| Keyway | With Keyway |
| Keyway Size | 5 mm x 3 mm |
| I.D. | 16 mm |
| O.D. | 34 mm |
| Material | Stainless Steel |
| Length | 50 mm |
| Finish | Plain |
| Outside Dia. [Min] | 34 mm |
| Outside Dia. | 34 mm |
| Inside Diameter B | 16 mm |
| Screw Size | M5x16 |
| Keyway B | 5 mm x 3 mm |
| Screw Material | Stainless Steel |
| Bore B | 16 mm |
| Weight | 0.513 LB |
| EAN or UPC | 44861042748 |
-
Prop 65


