- 20 mm Inside Diameter
- 42 mm Outside Diameter
- Two Piece Coupling
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- Black oxide provides some corrosion resistance
| Length | 65 mm |
| Screw Style | Hex Socket Cap Screw |
| Outside Dia. [Min] | 42 mm |
| Inside Diameter B | 20 mm |
| I.D. | 20 mm |
| Recessed Screw | No |
| Keyway B | 6 mm x 3.5 mm |
| Keyway | With Keyway |
| Outside Dia. | 42 mm |
| Inch/Metric | Metric |
| O.D. | 42 mm |
| Screw Sizes | M6 x 16 |
| Finish | Black Oxide |
| No. of Cap Screws | 8 |
| Coupling Type | Two Piece |
| Bore A | 20 mm |
| Keyway Size | 6 mm x 3.5 mm |
| Bore B | 20 mm |
| Material | Steel |
| Screw Size | M6x16 |
| Screw Material | Steel |
| Weight | 1.1 LB |
| EAN or UPC | 44861036617 |
-
Prop 65


