- 40 mm Inside Diameter
- 77 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- T303 stainless steel is effective in corrosive environments
| Screw Size | M8x25 |
| Recessed Screw | No |
| Bore B | 40 mm |
| Outside Dia. | 77 mm |
| Screw Material | Stainless Steel |
| Material | Stainless Steel |
| No. of Cap Screws | 8 |
| Keyway | No Keyway |
| Screw Style | Hex Socket Cap Screw |
| Inch/Metric | Metric |
| Coupling Type | Two Piece |
| O.D. | 77 mm |
| Bore A | 40 mm |
| Inside Diameter B | 40 mm |
| Length | 108 mm |
| I.D. | 40 mm |
| Outside Dia. [Min] | 77 mm |
| Screw Sizes | M8 x 25 |
| Finish | Plain |
| Weight | 5.563 LB |
| EAN or UPC | 44861042458 |
-
Prop 65


