- 50 mm Inside Diameter
- 85 mm Outside Diameter
- Two Piece Coupling
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- High axial load and torque capacity
- Black oxide provides some corrosion resistance
| Inch/Metric | Metric |
| Inside Diameter B | 50 mm |
| Screw Style | Hex Socket Cap Screw |
| Keyway Size | 14 mm x 5.5 mm |
| No. of Cap Screws | 8 |
| O.D. | 85 mm |
| Bore A | 50 mm |
| Coupling Type | Two Piece |
| Material | Steel |
| Outside Dia. [Min] | 85 mm |
| I.D. | 50 mm |
| Keyway B | 14 mm x 5.5 mm |
| Recessed Screw | No |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Screw Sizes | M10 x 25 |
| Screw Material | Steel |
| Length | 124 mm |
| Screw Size | M10x25 |
| Outside Dia. | 85 mm |
| Bore B | 50 mm |
| Weight | 6.875 LB |
| EAN or UPC | 44861042816 |
-
Prop 65


