- 0.25 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| I.D. | 0.250 in - 1/4 in |
| Screw Length | 3/8 in |
| Screw Size | 4-40x3/8 |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Material | Steel |
| Screw Sizes | 4-40 x 3/8 |
| Screw Material | Steel, ASTM A574 |
| Width | 0.31 in |
| Type | Industry Standard Two-Piece Collar |
| O.D. | 0.688 in - 11/16 in |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Screw Style | Clamp Screw |
| Weight | 0.024 LB |
| EAN or UPC | 44861630563 |

