Climax Metal
G2SC-031-SS
G2SC Series Stainless Steel 0.31 in Two-Piece Clamping Collar
Item #105467807
- 0.31 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| I.D. | 0.313 in - 5/16 in |
| Width | 0.31 in |
| Screw Material | Stainless Steel, ASTM F837 |
| Recessed Screw | No |
| Finish | Plain |
| Screw Size | 4-40x3/8 |
| Type | Industry Standard Two-Piece Collar |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Screw Style | Clamp Screw |
| Screw Length | 3/8 in |
| O.D. | 0.688 in - 11/16 in |
| Material | Stainless Steel |
| Screw Sizes | 4-40 x 3/8 |
| Weight | 0.021 LB |
| EAN or UPC | 44861630600 |
