- 0.44 in Inside Diameter
- 0.94 in Outside Diameter
- 0.38 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Screw Style | Clamp Screw |
| Recessed Screw | No |
| O.D. | 0.938 in - 15/16 in |
| Inch/Metric | Inch |
| Screw Size | 6-32x3/8 |
| Type | Industry Standard Two-Piece Collar |
| Finish | Black Oxide |
| Screw Material | Steel, ASTM A574 |
| Width | 0.38 in |
| Screw Length | 3/8 in |
| Screw Sizes | 6-32 x 3/8 |
| I.D. | 0.438 in - 7/16 in |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Weight | 0.048 LB |
| EAN or UPC | 44861630655 |

