- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- 0.41 in Width
- Aluminum Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Aluminum is lightweight and corrosion-resistant
| Screw Sizes | 8-32 x 1/2 |
| Inch/Metric | Inch |
| Screw Length | 1/2 in |
| O.D. | 1.125 in - 1 1/8 in |
| Screw Size | 8-32x1/2 |
| Finish | Plain |
| Type | Industry Standard Two-Piece Collar |
| Collar Style | Two Piece - Split |
| Width | 0.41 in |
| I.D. | 0.500 in - 1/2 in |
| Screw Style | Clamp Screw |
| Material | Aluminum |
| Screw Material | Steel, ASTM A574 |
| Recessed Screw | No |
| Weight | 0.03 LB |
| EAN or UPC | 44861052037 |

