Climax Metal
G2SC-050-SS
G2SC Series Stainless Steel 0.5 in Two-Piece Clamping Collar
Item #101521460
- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- 0.41 in Width
- Stainless Steel Material
| Screw Size | 8-32x1/2 |
| Type | Industry Standard Two-Piece Collar |
| Material | Stainless Steel |
| Width | 0.41 in |
| Finish | Plain |
| Screw Length | 1/2 in |
| I.D. | 0.500 in - 1/2 in |
| Inch/Metric | Inch |
| Screw Material | Stainless Steel, ASTM F837 |
| Screw Sizes | 8-32 x 1/2 |
| O.D. | 1.125 in - 1 1/8 in |
| Screw Style | Clamp Screw |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Weight | 0.079 LB |
| EAN or UPC | 44861630648 |
