- 0.56 in Inside Diameter
- 1.25 in Outside Diameter
- 0.44 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| O.D. | 1.250 in - 1 1/4 in |
| Screw Material | Steel, ASTM A574 |
| Recessed Screw | No |
| I.D. | 0.563 in - 9/16 in |
| Finish | Black Oxide |
| Screw Sizes | 10-32 x 1/2 |
| Screw Size | 10-32x1/2 |
| Screw Length | 1/2 in |
| Width | 0.44 in |
| Type | Industry Standard Two-Piece Collar |
| Screw Style | Clamp Screw |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.125 LB |
| EAN or UPC | 44861630624 |

