- 0.81 in Inside Diameter
- 1.63 in Outside Diameter
- 0.5 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| I.D. | 0.813 in - 13/16 in |
| Screw Style | Clamp Screw |
| Material | Steel |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Type | Industry Standard Two-Piece Collar |
| Screw Length | 5/8 in |
| Screw Size | 1/4-28x5/8 |
| O.D. | 1.625 in - 1 5/8 in |
| Collar Style | Two Piece - Split |
| Width | 0.5 in |
| Finish | Black Oxide |
| Screw Sizes | 1/4-28 x 5/8 |
| Screw Material | Steel, ASTM A574 |
| Weight | 0.194 LB |
| EAN or UPC | 44861634387 |

